WOW software

Vehicle diagnostic systems

Can you still see the wood for the trees? We have the tools you need. For clear insight into systems and repair options. Not only to read vehicles and fault codes, but also to understand them. Your partner, for today and for tomorrow.

Looking to the future for new perspectives

  • CAN FD
  • DoIP
  • Pass Thru
  • WiFi and Bluetooth technology
WOW software

LOOQER

THE VISUAL SUPPORT YOU NEED: LOOQER
Not only to read vehicles and fault codes, but also to understand them.

Everything is included, for today and for tomorrow.

A look into the future for new perspectives

  • CAN FD
  • DoIP
  • Pass Thru
  • WiFi and Bluetooth technology

Less on the outside, but more on the inside

The smallest diagnostic interface on the market with full functionality and the latest technology

  • Small, practical, robust, suitable for the workshop
  • Use as needed: as a small wireless dongle or with the supplied extension cable

Relevant data with the flight recorder

Connect, drive away, record mobile data and evaluate it later.

  • Save previously selected data in the internal memory while driving without a tablet
  • Analyse everything later in detail with LOOQIT
  • Save time and therefore money
  • Without passenger, without cables, without problems

Display

  • Optical and acoustic via 360° LED light ring of the ongoing processes for an optimal diagnostic process
  • Acoustic for interrupted Bluetooth / WiFi connection

Interfaces/ connections

  • Bluetooth v4.2 - BR/EDR and Bluetooth Low Energy (class 2): Internal protected Bluetooth antenna, range up to 30 metres
  • USB-C cable
  • Removable extension cable with light
  • Wi-Fi: 2.4 GHZ, 802.11b/g/n, range up to 400 metres
  • Diagnostic connector: ISO 15031-3 (SAE J1962); 16-pin connector with integrated LED light
  • Connection of older adapter cables (vehicle-specific) to the 16-pin OBD connector
  • Interchangeable OBD connector head

Voltage

  • 6-36 V, reverse polarity protection, maximum power consumption 500 mA
  • Display for voltage monitoring of the vehicle battery on LOOQER and in the Diagnostic User Interface

Conformity

  • EMC (2014/30/EU)
  • CE (2011/65/EU)
  • LVD (2014/65/EU)

Supported buses

  • 2 x HS CAN (ISO 11898-2), SW CAN (SAE J2411)
  • K/L (ISO 9141-2), VPW (J1850), PWM (J1850), RS485 (J1708)
  • TTL and SPI, (analogue in, 5 volts out)

CAN-FD technology

  • 3 CAN lines simultaneously - for fast CAN bus communication

DoIP - Diagnostics over Internet Protocol

  • Integrated (ISO 13400-2)

Pass Thru J2534

Supports multiple channels - Pin switch for single-channel support:

  • CAN
  • SW_CAN
  • ISO15765
  • SW_ISO15765
  • ISO9141
  • ISO14230

Housing

  • Rubber housing for good grip
  • Meets IP44 requirements
  • Removable extension cable with light
  • Removable clip and suction cup

Ergonomics / Service life

  • Small, practical size, perfect pocket size
  • Robust and ergonomic design

Weight

  • 0.132 kg

Dimensions

  • 127 x 51 x 28 mm (L x W x H)

Status visibility

  • 360° LED light ring - multicolour status of active applications

Light

  • 2x CR1616 batteries in LOOQER
  • 2x CR1216 batteries in extension cable

Protection against electric shock

  • According to ISO-7637-3

IP protection class

  • Meets IP44 requirements

Flight recorder

  • Integrated, internal memory for flight recorder (4 GB)

Training

Research shows that 80% of our diagnostic software remains unused. Time for a refresher? Then don’t hesitate to invite our trainer for a half-day training session at your premises. Increase the efficiency of your technicians with just a few clicks!

Dialooq C15

Ultra-flexible diagnostic system that can be used as a laptop or tablet.

Art. no. W037 150 306

Dimensions: 300 x 205 x 24 mm (L x W x H)
Weight: 1428 g
Art. no. W072 150 4XX
depending on the country

Model/design DELL Latitude 3120 (2-in-1)
Operating system Windows 10 Professional
Processor Intel® Pentium N6000

OVERVIEW OF SOFTWARE PACKAGES AND CONTENT

Note: Only active licences can be used for diagnostics with Security Gateway via the WOW! Security Gateway Portal.

Expert

Vehicle diagnostic functions and data

Expert Data

Technical data and additional information

Expert data assist

Operational hotline service

Read/clear fault codes
Parameters from data list
VIN reading for vehicle identification *
Print, export and save function *
Component test
Possible known causes
Fuel system information
Wiring diagrams
Tyre pressure, wheel alignment data
Electronic parking brake
Starter and drive battery
Service data
Technical information, assistance and technical vehicle data
Tightening torques and adjustment data

* Comfort function depending on an active licence. With an inactive licence, use is limited and additional information is not available. More information can be found at www.wow-portal.com/diagnose.
Please note: the hotline option is organised differently depending on the country. More information is available from your Würth national subsidiary.
*** in five languages ** Please note: the hotline option will be removed

THE FUNCTIONS WITH A WOW! EFFECT

WOW! functions developed in-house that make your daily work easier

Power repair

Power Repair

The read fault codes are supplemented with targeted information such as reference values, possible causes, confirmed repair instructions and component tests. The LOOQIT software uses a wide range of modern data sources in real time, and compares them. With the help of almost unlimited vehicle data and fault code information, you will find the solution for the vehicle to be repaired faster and more easily.

Power repair

Power Scan

Type-related diagnostic software. You can not only call up all systems, but also choose a customised version for different application areas, whether it is service reception, inspection, general check or the Quick scan.

Power repair

Customer and data management

The setup of customer data with your own customer database is intuitive. Managing customer data results in faster customer service and better customer loyalty through transparent communication of vehicle data.

Power repair

Power Search

Advanced search, or searching with Power Search, means you only need to enter the key data (vehicle identification number / engine code).

Power repair

Flight recorder

All real-time data supported by the control units can be recorded. Preselection of the systems on the PC is possible. The flight recorder can easily be started using the integrated push button on the LOOQER or Snooper+. The evaluation and graphical display of the recorded data set is easily provided on the PC with colour differentiation of the graph for better visualisation.

Power repair

Top 10 functions

Display of the ten most used functions of all software users per vehicle for even easier repairs. Because if a large proportion of WOW! customers want to perform these specific functions on a vehicle, it is very likely that other customers have the same needs.

Would you like more information about vehicle diagnostic systems?

Then make an appointment for free advice!

Security Gateway Portal

With the Security Gateway Portal (SGP), we offer multi-brand workshops and independent dealers fast and easy access to the server of secured brands. Repair simply, quickly and securely, all through one interface via the WOW! LOOQIT software.

The Security Gateway Portal (SGP) is available to customers with a valid diagnostic licence from software version 5.33.00 onwards.

The advantages of the Security Gateway Portal Authentication - simple and one-time from the start
One-time authentication by only one responsible person and easy addition of extra users.

User interface - familiar yet new
Familiar and uniform user interface with well-known terms in the LOOQIT software.

Many manufacturers under one roof
Work independently of the manufacturer on vehicles that are protected by Security Gateway systems. Normally, you pay per brand or brand group for access to Security Gateway. With WOW!, this is integrated into the software licence. This is more cost-effective than having to do this separately with all manufacturers.

More information can be found at
www.wow-portal.com/securitygateway

Featured products

DIAGNOSTIC STATION ECOLINE

The perfect equipment for a well-thought-out diagnostic workshop and a professional presentation of diagnostics to your customers - flexible and modularly expandable! Whether it is a printer, keyboard, adapter cable or battery charger (maintenance voltage) - every component can be found on the diagnostic trolley and thus ensures comprehensive, flexible and reliable diagnostics.

Dimensions length x width x height: 67x67x1,080 mm
Weight: 52 kg
Art. no. W070 705 001
Base trolley (not shown) Art. no. W070 700 000 Same equipment as Ecoline, but without rear panel and centre section.

Optional equipment
Clipboard shelf, drawer unit, keyboard shelf, cable set, T-hook set, hook set, multi-bracket, rear panel, cable hook, dust cover

BATTERY CHARGER, 12/24 V-120 A, 20-1500 AH

Multifunctional unit for supporting batteries and the vehicle’s electrical systems, and for charging starter batteries without disconnecting the vehicle’s electrical system Suitable for vehicles with 12 V or 24 V lithium or lead-acid batteries.

For example: Motorcycles, passenger cars, vans, agricultural machinery, rescue vehicles, construction machinery, trucks

Min./max. battery capacity: 20-1500 Ah
Power: 3300 W
IP protection class: IP 21
Cable length: 5 m
Art. no.: 0510955870

Battery description
12 V lead-acid batteries (open and maintenance-free, calcium, VRLA, GEL, AGM fleece, EFB, EFB+)
12 V lithium-ion battery (LiFePO4)
24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece, EFB, EFB+)

BATTERY CHARGER, 12 V, 100 A, 20-1200 AH

Multifunctional unit for supporting the battery voltage and the vehicle’s electrical system, and for charging and recharging starter batteries without disconnecting the voltage of the vehicle’s electrical system. Suitable for vehicles with 12 V batteries

Motorcycles, passenger cars, vans, agricultural machinery, emergency services, construction machinery

Min./max. battery capacity: 20-1200 Ah
Power: 1600 W
IP protection class: IP 21
Cable length: 2.5 m
Art. no.: 0510955710

Battery description
12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece, EFB, EFB+)

WOW hotline

THE WOW! HOTLINE SERVICE makes the difference! With the WOW! hotline service, you save a lot of time.

From Monday to Friday:
08:15 a.m. - 12:00 p.m.
1:00 p.m. - 4:45 p.m.

Product hotline:
+32 (0)9 395 09 43

wow@wurth.be

The vehicle experts from WOW! support you from the sidelines in diagnosis and fault resolution

Product hotline - practical and direct

  • Support with software problems and hardware products
  • Support with the operation of the equipment
  • Information about WOW! products

Technical hotline - more than just a hotline

  • Support with specific vehicle problems
  • Technical tools and vehicle technical data
  • Product applications and maintenance
  • Extensive access to technical documents and documentation