THE RIGHT SOLUTION FOR YOUR REQUIREMENTS
READY-TO-INSTALL STARTER PACKAGES
Würth van racking systems are true space-saving wonders and offer the right solution for every vehicle! With the three starter packages, we deliver Würth van racking systems ready for installation and pre-assembled. Whether the package is used for a small van or a utility vehicle with an enclosed cargo area – we bring order to your vehicle! Discover our three starter packages at sensational prices!
- Expandable through the use of modular components
- Made of high-quality steel with an excellent powder coating
- Includes anti-slip mats and partition panels
- Includes side and floor mounting kits

Starter package small
The left side consists of a base unit with front panel, clear height 420 mm and wheel arch cut-out 420 x 112 mm, as well as 2 shelves and frame mounting. The right side consists of an open base unit, clear height 390 mm and a wheel arch cut-out 390 x 52 mm with quick-release strap and drawer height 180 mm and flap shelf, flap height 105 mm and frame mounting.
- Depth: 330/380 mm
- Product weight (per unit): 60 kg
- Width passenger side: 834 mm
- Width driver side: 1,112 mm
- Height driver side: 980 mm
- Height passenger side: 920 mm
- Colour: Anthracite grey RAL 7016 textured, traffic red RAL 3020 textured
SUITABLE FOR: Citroën Berlingo, Peugeot Partner, Opel Combo, Ford Connect, VW Caddy, Renault Kangoo, Mercedes-Benz Citan, Dacia Dokker, Fiat Doblo, Nissan NV250, Toyota Proace City
Starter package medium
The two-part left side consists of a base unit with a panel, clear height 390 mm and wheel arch cut-out 100 x 52 mm, and an open base unit, clear height 450 mm with quick-release strap, 2 panel racks incl. system case 8.4.1, 1 shelf with KLT boxes, 2 storage shelves and 2 frame mountings. The right side consists of a base unit with a flap, height 810 mm, clear height 390 mm and wheel arch cut-out 100 x 52 mm, and 3 drawers, height 120 mm and frame mounting.
- Depth: 380 mm
- Product weight (per unit): 95 kg
- Width passenger side: 1,112 mm
- Width driver side: 1,946 mm
- Height driver side: 900 mm
- Height passenger side: 950 mm
- Colour: Anthracite grey RAL 7016 textured, traffic red RAL 3020 textured
SUITABLE FOR: Citroën Jumpy, Peugeot Expert, Opel Vivaro Cargo, Ford Transit Custom, VW Transporter, Renault Trafic, Mercedes-Benz Vito, Fiat Talento, Nissan NV300, Toyota Proace

Starter package large
The two-part left side consists of a base unit with panel, clear height 450 mm, and an open base unit, clear height 450 mm with quick-release strap, 2 panel racks incl. system case 8.4.1, 2 shelves with KLT boxes, 3 storage shelves and 2 frame mountings. The right side consists of a base unit with flap height 180 mm, clear height 420 mm, a pull-out workbench with turntable and vice, and 3 drawers height 120 mm and frame mounting.
- Depth: 380 mm
- Product weight (per unit): 110 kg
- Width passenger side: 1,112 mm
- Width driver side: 2,224 mm
- Height driver side: 1,200 mm
- Height passenger side: 950 mm
- Colour: Anthracite grey RAL 7016 textured, traffic red RAL 3020 textured
SUITABLE FOR: Citroën Jumper, Peugeot Boxer, Opel Movano, Ford Transit, VW Crafter, Renault Master, Mercedes-Benz Sprinter, Fiat Ducato, Nissan NV400, MAN TGE, Iveco Daily
Didn't find what you were looking for?
Then make an appointment for free advice on a design!