For business customers only  

REFILLO®mat 2.0 filling system

The REFILLO®mat 2.0 filling system is one of the solutions we use to help protect the environment.

With the REFILLO®mat 2.0 spray cans and the innovative REFILLO®mat 2.0 filling system, we offer an alternative to classic aerosols. The filling system uses compressed air as a propellant and in this way makes an essential contribution to environmental protection.

Discover how you can save up to 50% per year

example of Refillomat rack

Benefits

Save up to 50%

In addition to being user-friendly and environmentally friendly, the REFILLO®- mat 2.0 system is also more cost-effective than classic aerosols. You save up to 50% thanks to the price per litre per drum and the reduction or even complete elimination of recycling costs.

Example calculation

Spray can

Spray can: Silicone spray, 500 ml Consumption of approximately 2 spray cans per week
= approximately 92 spray cans per year
= approximately 46 litres per year

= approx. € 950

REFILLO®mat system 2.0

Consumption of 46 litres of silicone spray per year

= approx. € 450

Environmentally friendly

  • No emissions of harmful gases or vapours.
  • Significantly fewer spray cans to recycle.

Simple

  • Can be filled in one go.
  • No unnecessary product storage.
  • Safe for the user.

CE marking

  • Guarantees safe use.

Built-in compressor

  • No additional compressed air needed.

Automatic ordering

  • The system automatically reorders product.

More products will be available soon.

ARE YOU INTERESTED IN THIS SYSTEM?

Contact your internal sales representative if you would like to learn more about it.

systems@wurth.be