For business customers only  

INDIVIDUAL SOLUTIONS

EVERYTHING FOR YOUR INDIVIDUAL TRANSPORT SOLUTION

Würth van racking systems are an individual complete solution that meets all your requirements. In addition to a large variety of racking modules, Würth offers numerous accessories and special products for the clear and safe transport of consumables, tools and machines. This means you will never forget small parts again and your transported goods will always arrive safely at their destination!

Atmospheric photo of van racking system

Van racking systems

The modular van racking system

Extremely robust for maximum load capacity!

Do you work in the construction sector? Then your van racking system must be able to withstand particularly high mechanical loads. The modular van racking system is characterized by the use of very strong steel structural elements and is therefore ideally suited for use under heavy loads.

In addition to maximum load capacity and stability, this model stands out for its individual special solutions. This makes the modular van racking system your resilient, sturdy partner!

The modular van racking system

Maximum individuality with low weight!

Do you want to rely on maximum flexibility for your van racking system? Then the variable design is the right solution for you! The limited space in the vehicle is used optimally, as the variable van racking system adapts precisely to your individual work processes and the goods you transport. A 30 mm high grid, three installation depths and five standard widths ensure maximum flexibility. In addition, this allows you to save fuel, since the combination of aluminium, steel and plastic significantly reduces weight. Thanks to this intelligent material mix, the variable van racking system is a true lightweight!

Would you like more information about customised transport solutions?

Then make an appointment for free advice on a design!

CARGO AREA PROTECTION

With Würth’s professional cargo area protection products, you not only extend the service life of your commercial vehicle, but also protect it against damage. In addition, this solution also provides the basis for your individual vehicle conversion.

Floor panels

Our vehicle floors are made of wear-resistant plywood and feature a sturdy, anti-slip and waterproof surface. The floors are ready for installation and suitable for all common van models. The cargo area floors are milled to fit specific vehicles and can be made in different thicknesses. For protection of the area around the door, aluminium protective strips can be applied to the floor panels, and milling in airline rails is also possible.

Your Würth van racking system can easily be screwed onto the floor panel, so that the vehicle body does not have to be unnecessarily drilled.

 

UNDERFLOOR SOLUTIONS

With the underfloor modules, tools and consumables can be stored underneath the cargo area, allowing you to make even better use of the available space. The drawers can be pulled out up to 95% and each have a load capacity of 75 kg.

 

PASSENGER CARS

We also have the right solutions for passenger cars with our specially configured system. This allows you to convert your vehicle from a private car into a commercial vehicle in a very short time.

 

LENGTH MODULES

These modules offer convenient access from the side doors. This means you always have your most important tools and consumables within easy reach, without having to get in.

 

DRAWERS/HANDLE STRIPS

Thanks to the functional full-width handle strips on the drawer, you can open them quickly and comfortably.

 

FLAP DOORS

Thanks to the functional full-width handle strips on the drawer, you can open them quickly and comfortably.

 

Roof racks and more

Tailor-made for every commercial vehicle.

 

Side lining

The side linings are made of highly wear-resistant lining materials for the interior of your van.

 

Wheel arch protection

Wheel arch protection is a useful addition to the side lining and the floor of the van.

ACCESSORIES

With the right storage systems, you can store your goods safely and clearly. Numerous inserts and storage boxes ensure that everything remains clearly arranged and firmly in place. Würth’s functional system case can also be perfectly integrated into your vehicle equipment. Because the system case is your practical companion from the workshop to the vehicle.

Even the workbench always travels with you: it can be pulled out at the place of use in just a few steps and takes up hardly any space in the vehicle itself. For additional safety during transport, tie-down straps with a clip system can be attached to the rail used to secure the load.

SPECIAL PRODUCTS

Choose from our wide range of special products and ask Würth’s van racking specialists about solutions specifically tailored to your needs.

Ask our specialists which construction method is best for you!

Then make an appointment for free advice on a design!