ORSY®Collect: Lockers
Would you also like to remain available to your employees or customers after your workshop or shop opening hours? With our ORSY® Collect system, customers or employees can collect goods or supplies whenever it suits them. All you need to do is place the goods in the locker and pass on the five-digit code to the person collecting them. Easy, right?
The advantages of ORSY®Collect
- Simple and quick installation
- For outdoor and indoor use: wind- and waterproof
- Modular: choose the locker dimensions
- Simple and quick collection
- Contactless handover
- No foundation, power connection or software connection required
Technical info
- 150 kg
- External dimensions: H 169.9 x W 138.2 cm
- Option 1: H 35.1 cm x W 40.6 cm
- Option 2: H 75.5 cm x W 40.6 cm
- Option 3: H 35.3 cm x W 86.6 cm
How does it work?
- Place the goods in the reserved compartment by opening it with the numeric code or key.
- Set the combination lock and communicate the code to the customer by email/mobile phone.
- The employee can open the compartment using the numeric code.
- All compartments can be opened by the administrator using a numeric code or key.
MORE INFORMATION ABOUT ORSY®COLLECT?
Contact your account manager or email systems@wurth.be.