Radar and camera calibration
WOW! ADAS: calibrate driver assistance systems easily and quickly
Modern driver assistance systems are increasingly used in vehicles and serve to improve the safety and comfort of the vehicle occupants. ADAS stands for Advanced Driver-Assistance Systems. Whether it is adaptive cruise control or a lane change warning system, the systems must be checked and calibrated regularly in order to guarantee correct and safe operation.
ADAS from WOW! Würth Online World offers you a flexible and cost-effective system for the calibration of driver assistance systems for all relevant vehicle brands. Ideal for independent workshops, auto glass repair companies, body repair companies or tyre dealers. Together with the hardware and software solutions from WOW! ADAS is the optimal solution for demanding workshop routines.
ACS CARS
For the static calibration of driver assistance systems.
- Flexible and cost-effective system for static calibration of all relevant vehicle brands
- With WOW! diagnostic software, dynamic calibration is also possible.
- Expandable with double-sided, brand-specific calibration panels
- Ideal for independent workshops, auto glass companies, body shops and tyre centres
- In combination with iQ diagnostic systems, the ideal solution for demanding everyday workshop conditions
- One-person operation
Scope of delivery
- Powder-coated, height-adjustable, spring-loaded calibration panel holder (1.0 m to 1.85 m) or trolley with swivel wheels, handle and knurled screw
- Height-adjustable and divisible laser holder (0.27 m to 1.0 m with extra precise adjustment) with 2 mounted laser pointers
- Measuring scale for setting the height of the calibration panel holder and laser holder
- 2 self-centring four-point wheel clamps (for 11 - 25 inch rims)
Art. no. W074 200 000
Whether it is distance control or lane departure warning - driver assistance systems must be checked and calibrated regularly. With ACS-Cars, we offer you the optimum solution for static camera calibration for demanding everyday workshop conditions. The advantages of the calibration system, consisting of hardware and software application, are obvious:
Fast: calibration in less than 15 minutes
Simple: operation by one person
Flexible: from small cars to vans*. Also expandable at any time with
double-sided
calibration panels for all relevant vehicle brands
*Not for twin wheels, max. adjustable height of the support 1.85 m
Application
Double-sided printed calibration panels
Our ACS uses double-sided printed calibration panels with OEM quality to achieve high-quality adjustment. The double-sided printing ensures maximum flexibility and a lower cost than single-sided printed panels
Toyota 1 + 2
Art. no. W074 210 005Double-sided printed
Can only be used in combination with an adjustment rail
Art. no. W074
210 008
Honda 1 + 2 and Kia / Hyundai
Art. no. W074 210 007Double-sided printed. Can only be used in combination with the
adjustment rail
W074 2100 008
Mitsubishi and Mazda 2
Art. no. W074 210 004Two separate panels double-sided printed.
Can only be used in combination with the adjustment rail
Adjustment rail for mounting the following calibration panels:
W074 210 004
W074 210 005
W074 210 007
Radar kit 2 for some models of
Volkswagen, Audi, Seat, Skoda, BMW, FCA and Nissan.
Consists of a reflector panel, holder and distance laser
Art. no. W074 211 001Calibration mat for ACS cars
Calibration mats for precise calibration of the 360° camera in Volkswagen Group vehicles
Art. no. W074 202 000Volvo camera calibration aid
Adjustment tool for various front camera systems in Volvo vehicles.
Art. no. W074 210 010Volvo radar calibration aid
Adjustment tool for various radar sensors in Volvo vehicles.
Art. no. W074 211 003The exact passenger car list requiring static calibration can be checked at
www.wow-portal.com/acs-carsCalibration trolley
Material
Powder-coated welded frame
Dimensions
1950 mm x 1200 mm x 800 mm
Weight
Approx. 90.9 kg
Height adjustment panel holder
From 1000 mm to 1850 mm linearly on rail
Laser beam range
2820 mm
Laser type
Line laser class 2
Laser battery
2 Mignon AA 1.5V batteries per laser
Laser type mounting
Line laser class 2
Height adjustment laser
From 270 mm to 1000 mm
Material self-centering wheel clamp
Galvanised with stainless steel axle
Wheel size range self-centering wheel clamp
11 - 25 inch rims
Radar kit 2
Components radar kit 2
Reflector panel, mounting bracket, distance laser
Laser type radar calibration
Line laser class 2
Dimensions
450 mm x 450 mm
Weight
Approx. 3.5 kg
Would you like more information about Coolius®?
Then make an appointment for free advice!

Trucks
The mobile product solution for calibrating the driver assistance systems of trucks, buses and vans. Due to the increasing spread of technical driver assistance systems such as rain sensors or lane assistants, replacing windscreens is becoming increasingly complex.
This requires suitable optical adjustment devices with calibration panels and a diagnostic device. For this reason, ASC and WABCOWÜRTH have developed a mobile product solution specially designed for vehicle glass for calibrating the driver assistance systems of trucks.
- Calibration coverage for the main manufacturers of commercial vehicles with the WABCOWÜRTH diagnostic solution specially for vehicle glass
- Printout of the diagnostic report for submission to the insurance company
- Mobile and very easy-to-transport adjustment device including matching calibration panels. This allows all work to be carried out directly at the customer’s site
- Calibration is performed according to the specifications of the OE manufacturer
- Comprehensive calibration training
Your benefits at a glance
- Safety
- For all kinds of brands
- Stronger competencies
- Stronger customer loyalty
- Mobility and flexibility
- Higher revenue