VARIFIX ® installation system

The VARIFIX® rapid installation system is a broad range of components for the installation sector, complete with rails, brackets, connecting elements, insulation materials, … In short, the most versatile system for every HVAC project.

Atmosphere image varifix

VARIFIX® rapid installation system

The modular VARIFIX® rapid fastening system has everything needed for the installation of civil and industrial sanitary, electrical, heating, air conditioning and ventilation systems.

Versatility

Many applications for versatile use

High quality

High load-bearing capacity and infinitely demountable

Durable

Tested for harmful substances and recyclable

Simple

Short installation times

Fast delivery

Delivery within 48 hours.

Certificate

Cradle to cradle® certified for innovation and sustainability

Be sure to also discover our:

Atmosphere image power lock

Power Lock

The Power Lock connection enables fast one-handed installation.

  • One-handed assembly, ideal for applications at height
  • Strong connection between mounting rails and accessories
  • Complete freedom thanks to 90° rotation
  • Extended range of accessories
Cradle to cradle logo

Cradle to cradle certificate®

Our VARIFIX® installation system holds the silver Cradle to Cradle (C2C) Certificate.

Cradle to cradle is a new perspective on sustainable production. It stands for a continuous cycle of raw materials in which all materials can be reused without losing their value.

As a Cradle to Cradle certified construction product, Varifix is the right choice for tenders according to LEED, BREEAM and DGNB criteria.

  • The VARIFIX system is designed in such a way that after use it can be dismantled into pure raw materials and recycled for a new phase of use
  • All components are chemically harmless and suitable for reuse
  • The quality of the material is maintained, quality loss through downcycling is avoided
  • Only reusable construction materials and raw materials